Order Entry
Canada
ContactUsLinkComponent
SP Bel-Art Battery Operated Magnetic Stirrer, Bel-Art Products, a part of SP
SP Bel-Art Battery Operated Magnetic Stirrer, Bel-Art Products, a part of SP
Catalog # 59063-151
undefined
SP Bel-Art Battery Operated Magnetic Stirrer, Bel-Art Products, a part of SP
Catalog # 59063-151
Supplier Number:  H37017-0000

Specifications

  • Description:
    Battery Operated Magnetic Stirrer
  • Speed range:
    max. 900 rpm
  • Overall dimensions:
    23.5L×12.7W×8.9H cm (91/4×51/8×31/2")
  • Max. stirring capacity H₂O:
    1000 ml
  • Cat. no.:
    59063-151
  • Supplier No.:
    370170000

Specifications

About this item

Portable, lightweight battery operated magnetic stirrer is ideal for field use, inside incubators, or anywhere electricity is not convenient or available.

  • Cordless
  • Lightweight and portable
  • Simple and efficient use
  • Chemical-resistant polypropylene construction

The cordless, easily transportable unit provides over 24 hours of continuous operation. Constructed of heavy-duty, chemical-resistant polypropylene, the stirrer weighs under two pounds. A single speed control knob and easily accessible on/off switch enable simple and efficient use. Unit top can be removed for quick battery replacement and cleaning.

Ordering information: Stirrer operates on one or two carbon/zinc, alkaline, or rechargeable "D" sized batteries. Batteries not included.