Order Entry
Canada
Orders LinkContactUsLinkComponent
Alpha® Polyester Sampling Swab, Large Head, Texwipe®

Alpha® Polyester Sampling Swab, Large Head, Texwipe®

101.8 mm (4.008"), 25.7 mm (1.012"), 5.2 mm (0.205"), 12.7 mm (0.500")
Catalog # CATW-TX715
Supplier:   ITW Texwipe
Supplier #:  TX715
Alpha® Polyester Sampling Swab, Large Head, Texwipe®
Catalog # CATW-TX715
Supplier:  ITW Texwipe
Alpha® Polyester Sampling Swab, Large Head, Texwipe®
Alpha® Polyester Sampling Swab, Large Head, Texwipe®

101.8 mm (4.008"), 25.7 mm (1.012"), 5.2 mm (0.205"), 12.7 mm (0.500")

Price
$151.00
Log in for availability
Pack of 100 Case of 1000
Product Details & Documents

Polyester swab for cleaning validation using analytical techniques such as HPLC and UV/visible spectroscopy

The laundered, knitted polyester head provides sampling with minimal background contamination. A long, rigid handle and internal head paddle provide firm support and even contact with the sampling area. The swab handle is notched so the head can easily be snapped off for convenient sample handling. Not appropriate for TOC analysis.

Specifications
  • Handle length:
    101.8 mm (4.008")
  • Head width:
    12.7 mm (0.500")
  • Head length:
    25.7 mm (1.012")
  • Handle width:
    5.2 mm (0.205")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.