CleanTips® Cleaning Validation Low TOC Large Swab, Texwipe®
Catalog # TWTX714K
Supplier: Texwipe
Specifications
- Description:Cleaning Validation Swab
- Bond:Thermal
- Handle material:Polypropylene
- Head material:Knitted Alpha® Polyester
- Handle colour:Light Green
- Cat. no.:TWTX714K
- Handle Length:101.8 mm (4.008")
- Overall Length:127.5 mm (5.020")
- Head Width:12.7 mm (0.500")
- Head Length:25.7 mm (1.012")
- Handle Width:5.2 mm (0.205")
- Supplier No.:TX714K
Specifications
About this item
Ideal tool for use in cleaning validation of equipment used in the manufacture of APIs, excipients, and drugs
Swabs are cleaned to a TOC level of <50µg/L. The double-layered, double-knit polyester head provides excellent recovery rates by entrapping samples in the knit structure without adhering to the sample, allowing complete release into the diluent. Swabs have a large head that provides firm support for sampling broad areas and flat surfaces. The break-away handle, made from polypropylene, allows the swab head to be placed into a sampling vial with minimal handling.
Ordering information: Available in 20/bag or 1,000/case quantities.