Order Entry
Canada
ContactUsLinkComponent
CONSTIX®, Cotton Swabs, SC-4 Series, Contec®
CONSTIX®, Cotton Swabs, SC-4 Series, Contec®
Catalog # 33502-698
Supplier:  Contec
Small Business Enterprise
undefined
CONSTIX®, Cotton Swabs, SC-4 Series, Contec®
Catalog # 33502-698
Supplier:  Contec
Supplier Number:  SC-4
Small Business Enterprise

Specifications

  • Description:
    Cotton Swabs, SC-4 Series
  • Cat. no.:
    33502-698
  • Handle Length:
    68 mm (2.67")
  • Overall Length:
    76 mm (3")
  • Head Width:
    2.2 mm (0.09")
  • Head Length:
    8 mm (0.31")
  • Handle Width:
    1.5 mm (0.06")
  • Supplier No.:
    SC-4

Specifications

About this item

CONSTIX® SC-4 cotton swabs have double-ended hard, sharp points. SC-4 swabs consist of high-quality, long staple-length cotton, tightly wrapped and shaped on both ends of high strength, wound paper handles. The heads are held to the handles using a methyl-cellulose binder.

  • High-quality cotton fibers provide excellent particle entrapment and retention
  • Methyl-cellulose binder minimizes fiber shedding

The high-quality cotton fibers provide exceptional sorbency of most solvents and solutions. The heads are very tightly wrapped and shaped using a methyl-cellulose binder which minimizes fiber shedding while maintaining low levels of extractable residue. The SC series cotton swabs are absorbent to most common solvents including isopropyl alcohol and acetone, and are ideal for use with aqueous based solutions.