VWR® Reversible Microtube Racks
Catalog # 82024-454
Supplier: VWR International
Specifications
- Color:Assorted
- Cat. no.:82024-454
Specifications
About this item
Reversible racks are designed to hold 0.2, 0.5, or 1.5 mL tubes at one time.
- Reversible design
- Polypropylene construction
- Range of tube sizes they can hold
- Easy-to-use, removable hinged lid
- Autoclavable
PCR side of rack has 168 wells that can hold 8-well or 12-well tube strips or one 0.2 mL tube per well. The opposite side of rack has 40 wells that can hold 0.5 mL tubes. Both sides of the rack also feature 12 wells that can hold 1.5 mL tubes. Racks feature a simple-to-use, removable hinged lid that snaps in place on either side of rack. Racks and lids are molded of polypropylene. Autoclavable.
Ordering information: Assorted rack pack 82024-454 includes one each of blue, green, purple, yellow, and orange.