Order Entry
Canada
ContactUsLinkComponent
Digital 'Pocket' Refractometer, Model PAL-[alpha], ATAGO®
Catalogue # 89008-788
Fournisseur:  Atago
undefined
Digital 'Pocket' Refractometer, Model PAL-[alpha], ATAGO®
Catalogue # 89008-788
Fournisseur:  Atago
Supplier Number:  3840

Spécifications

  • Accuracy:
    ±0.2%
  • Range:
    0–85%, Brix
  • Resolution:
    0.1%, Brix
  • Measurement temperature range:
    10 to 100°C (50 to 212°F) (Automatic Temperature Compensation)
  • Ambient temperature:
    10...40 °C (50...104 °F)
  • Measurement time:
    3 s
  • Weight:
    100 g (3.5 oz.)
  • Cat. no.:
    89008-788
  • W×D×H:
    55 x 31 x 109 mm (23/16 x 11/8 x 45/16")
  • Supplier No.:
    3840

Spécifications

À propos de cet article

Economic pocket refractometer offers a wide Brix range

It is suitable for measuring most sample types, especially those involved in cooking processes. Refractometer features IP65-rated dustproof and water-resistant protection. The unit can be washed under running water for simplified cleaning. Equipped with Automatic Temperature Compensation to ensure accurate measurements, even in shifting environmental conditions. Accepts sample volumes of 0.3mL.

Ordering information: Uses two AAA batteries.