Order Entry
Canada
ContactUsLinkComponent
Digital 'Pocket' Condiment Refractometer, Model PAL-98S, ATAGO®
Digital 'Pocket' Condiment Refractometer, Model PAL-98S, ATAGO®
  89008-812
 :  Atago
undefined
Digital 'Pocket' Condiment Refractometer, Model PAL-98S, ATAGO®
  89008-812
 :  Atago
 :  4498

 

  • Accuracy:
    ±0.2%
  • Resolution:
    0.1% Condiment Concentration
  • Description:
    Digital Refractometer Model PAL-98S
  • W×D×H:
    55×31×109 mm (23/16×11/8×45/16")
  • Measurement temperature range:
    0–70% Condiment Concentration
  • Temperature compensation range:
    10 to 100°C (50 to 212°F) (Automatic Temperature Compensation)
  • Ambient temperature:
    10...40 °C (50...104 °F)
  • Time:
    3 seconds
  • Weight:
    100 g (3.5 oz.)
  • Cat. no.:
    89008-812
  • Supplier No.:
    4498

 

 

Ideal for measuring the concentration of various condiments such as soy sauce, ketchup, marinades, curry, and others

Accepts an 0.3mL sample volume. This model is IP65 protected for dustproof and water-resistant operation, and features Automatic Temperature Compensation for accurate measurements in shifting environmental conditions.

 : Uses two AAA batteries.