Order Entry
Canada
ContactUsLinkComponent
Rhino Duo-Check Engine Coolant and Battery Test Refractometers, Reichert
Rhino Duo-Check Engine Coolant and Battery Test Refractometers, Reichert
Catalog # 55611-002
undefined
Rhino Duo-Check Engine Coolant and Battery Test Refractometers, Reichert
Catalog # 55611-002
Supplier Number:  137584L0

Specifications

  • Range:
    1.3330–1.4048
  • Description:
    DC70 Duo-Check Meter with Fahrenheit Scale
  • Model:
    DC70
  • Temperature accuracy:
    ±1.0°F
  • Specific gravity:
    1.100–1.400 for Battery Electrolyte
  • Scales:
    0–70% for Ethylene Glycol; 0–63% for Propylene Glycol
  • Cat. no.:
    55611-002
  • Supplier No.:
    137584L0

Specifications

About this item

Handheld refractometers quickly and accurately determine freeze protection and percent concentration of engine coolants, battery charge level, and specific gravity

  • Automatic temperature compensation provides immediate, accurate direct readings of ethylene glycol, propylene glycol, and battery electrolyte with only a few drops of sample
  • Black, carbonate housing is dust, shock, and water resistant
  • Internal optics are sealed and cannot be contaminated. Six measurement scales
  • No batteries or power cord required

Antifreeze protection from –60 to 32 °F for Ethylene Glycol and from –60 to 32 °F for Propylene Glycol; 5 °F for Scale Division

Scale division: 0.01 for Battery Electrolyte

Certifications: Refractometers meet ASTM standards. IP67 rated for entire unit, including eyepiece.