Order Entry
Canada
ContactUsLinkComponent
Digital Wine Refractometer, Model WM-7, ATAGO®
Digital Wine Refractometer, Model WM-7, ATAGO®
  47752-868
 :  Atago
undefined
Digital Wine Refractometer, Model WM-7, ATAGO®
  47752-868
 :  Atago
 :  3415-WM-7

 

  • Measurement range:
    0–45% Brix, 0–26% T.A. 1990, 0–25% T.A. 1971, 0–240° Oe(GER), 0–240° Oe, 0–40° KMW, 0–21° Baume
  • Dimensions:
    17L x 9W x 4H cm (611/16 x 39/16 x 19/16")
  • Min. indication:
    0.1% Brix, 0.1% T.A. 1990, 0.1% T.A. 1971, 1° Oe(GER), 1° Oe, 0.1° KMW, 0.1° Baume
  • Measurement temperature range:
    5 to 40°C (41 to 104°F) (Automatic Temperature Compensation)
  • International protection class:
    IP64
  • Ambient temperature:
    10...40 °C (50...104 °F)
  • Measurement accuracy:
    ±0.1% Brix, ±0.2% T.A. 1990, ±0.2% T.A. 1971, ±1° Oe(GER), ±1° Oe, ±0.2° KMW, ±0.2° Baume
  • Measurement time:
    2 seconds
  • Scales:
    Brix / %mas SUCROSE (adopted by ICUMSA), T.A. 1990 (Titre Alcoometrique established in 1990), T.A. 1971 (Titre Alcoometrique established in 1971), Oe(GER) (Oechsle used in Germany), Oe (Oechsle), KMW (or Babo), Baume
  • Weight:
    300 g (10.6 oz.)
  • Cat. no.:
    47752-868
  • Supplier No.:
    3415-WM-7

 

 

This portable wine refractometer is ideal for winegrowers, wine cooperatives, wineries purchasing grape must, and buyers of grape must

It features seven scales to measure the concentration of grape must accurately and quickly.

 : Supplied with a one-year manufacturer’s warranty. A calibration certificate is available. Contact your Avantor representative for information.