Order Entry
Canada
ContactUsLinkComponent
Nalgene® Microcentrifuge Tube Racks, ResMer® Resin, Thermo Scientific
Nalgene® Microcentrifuge Tube Racks, ResMer® Resin, Thermo Scientific
Catalog # 60986-080
undefined
Nalgene® Microcentrifuge Tube Racks, ResMer® Resin, Thermo Scientific
Catalog # 60986-080
Supplier Number:  5973-0015

Specifications

  • Color:
    White
  • Description:
    4 x 6 Array
  • Dimensions:
    14.6L×9.2W×5.4H cm (53/4×35/8×21/8") for 0.5 ml tubes; 17.1L×11.2W×5.4H cm (63/4×413/32×21/8") for 1.5 ml tubes
  • Cat. no.:
    60986-080
  • For Tubes:
    0.5/1.5 ml
  • Supplier No.:
    5973-0015

Specifications

About this item

Securely hold 0.5 or 1.5mL microcentrifuge tubes

Two-tiered design increases visibility of conical end of tube. Round holes in upper and lower tiers support tubes below the lip and at the conical bottom for easy access and stability. Widely spaced holes minimize overlapping lips. Each hole has molded-in letters and numbers for easy sample identification. Racks are stackable when empty or full. Autoclavable. Ideal for DNA sequencing. Racks withstand most lab chemicals except for acids.