J-Lite™ JLA-8.1000 Fixed-Angle Rotors, Beckman Coulter®
Supplier: Beckman Coulter
Certificates
About this item
Lightweight, high-performance, aluminum, and fixed-angle rotors are for use in Avanti™ J-26 XP and XPIBK393124 centrifuges.
- Ideal for Pelleting of Bacteria, Cell Organelles, Viruses, and Precipitates
- Lightweight
- High-Performance
- Material: Aluminum
- Space for Six 1000 mL
General-purpose, large-volume rotors are ideal for pelleting of bacteria, cell organelles, viruses, and precipitates.
Rotors accommodate six 1000 mL bottles.
Ordering information: Rotors are supplied with rotor lid, carbon fiber canisters, and a labware kit, which includes a six-bottle rack, a spatula, a bottle grip, and a wrench. Rotor BK969328 includes six polycarbonate bottles with cap assemblies. Rotor BK969329 includes six polypropylene bottles with cap assemblies.
Specifications
- Catalog No:
- CABK363688
- Angle:
- 20°
Specifications
Frequently Bought Together