VWR® Large Capacity Magnetic Stirrers
Supplier: VWR International
Certificates
About this item
Powerful magnetic drive system is capable of mixing high-viscosity materials.
- Mix up to 200 L
- Large stainless steel top plate
- Built-in timer with alarm
- Onboard memory recalls last set points
- Now with Best-in-Class, Exclusive 5-Year Warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Ideal for high volume applications up to 200L. Microprocessor, variable speed control provides consistent, uniform mixing action. Ramping feature slowly increases speed to setpoint for added safety and improved magnetic coupling. Independent LED display features speed and time. Timer will display elapsed time or when programmed to user-defined limit, will count down to zero and shut off unit. On-board memory will recall last speed and time settings, even when unit has been turned off. Audible alarm will sound when time reaches zero. Stirrer top plate is constructed of durable stainless steel and includes a removable nonskid mat.
Certifications: RoHS certified. TUV listed. Calibrated Stirrers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.
Ordering information: All units include a 2.3m (92") detachable, three-wire electrical cord and plug. Model 1000 units are supplied with a 7 cm (23/4") egg shaped, PTFE-coated stir bar. Model 2000 units are supplied with a 10.2 cm (4") coated stir bar (with pivot ring). 230V, 50/60Hz models are also available; contact your Avantor sales representative for more information.
Specifications
- Catalog No:
- 10027-090
- 10027-236
- 12621-058
- 12621-062
- Speed range:
- 100 - 1800 rpm
- 100 - 1800 rpm
- 100 - 1800 rpm
- 100 - 1800 rpm
- Max. stirring capacity H₂O:
- 200 L
- 100 L
- 100 L
- 200 L
- Speed stability:
- ±2%
- ±2%
- ±2%
- ±2%
- Plate dimensions:
- 55.9L×63.5W cm (22×25")
- 55.9L×63.5W cm (22×25")
- 55.9L×63.5W cm (22×25")
- 55.9L×63.5W cm (22×25")
- Weight:
- 192.8 kg (425 lbs.)
- 192.8 kg (425 lbs.)
- 192.8 kg (425 lbs.)
- 192.8 kg (425 lbs.)
- Shipping weight:
- 31.8 kg (70 lbs.)
- 31.8 kg (70 lbs.)
- 31.8 kg (70 lbs.)
- 31.8 kg (70 lbs.)
- Overall dimensions:
- 72L×67.6W×13.3H (283/8×265/8×51/4")
- 72L×67.6W×13.3H (283/8×265/8×51/4")
- 72L×67.6W×13.3H (283/8×265/8×51/4")
- 72L×67.6W×13.3H (283/8×265/8×51/4")
Specifications
Related Information
Customers Who Bought This Also Bought