Synthware Solvent Still with High Vacuum Valves, Kemtech America
Catalog #: 60004-766
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Capacity:250 ml
- Description:Synthware Solvent Still with High Vacuum Valves
- Bottom [ST] Joint Size:24/40
- Top ST Joint Size:[ST] 24/40
- Supplier No.:S264250
Specifications
About this item
Designed to provide excellent solvent and chemical resistance, the still is equipped with two 0-4 mm high vacuum valves.
- Heavy wall Borosilicate construction
- Ground glass joint
- Teflon® stopcock
- High vacuum valves included
- Ground glass drip tip
The valves have PTFE covers over the two Viton* O-rings on the shaft, and one integral PTFE O-ring on the tip. No material other than PTFE is exposed to any solvents. The syringe port has a 4 mm PTFE stopcock and a [ST] 14/20 outer joint. The delivery port has a [ST] 14/20 inner joint.
Customers Who Bought This Also Bought