Corning® High Volume Stirrer, Corning
Catalog # 34103-633
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Description:Stirrer
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Overall dimensions:12H×30.5W×36.5D cm (43/4×12×143/8") Stirrer, 7.6×2 cm (3× 3/4") Stir Bar
- Weight:5 kg (11 lbs.)
- Cat. no.:34103-633
- Electrical:120 V, 50/60 Hz, 1.2 A, 144 W
- Speed Range:100 - 1500 rpm
- Supplier No.:6795-611
Specifications
About this item
Ideal for stirring large volumes of liquid
Designed for 19L (5 gal.) vessels, but can stir up to 38L (10 gal.). Compact design conserves bench space. Stirrer uses a magnet made of rare earth metals for exceptional coupling strength that helps center the stir bar quickly inside the vessel. Heavy-duty motor and rugged ABS plastic top make unit long-lasting. Top size is 279x279 mm (11x11").
Ordering information: Fluoropolymer resin-coated stir bar available separately.