Order Entry
Canada
Orders LinkContactUsLinkComponent
Synthware Distilling Adapters, 75°

Synthware Distilling Adapters, 75°

Supplier:   Kemtech America
Synthware Distilling Adapters, 75°
Supplier:  Kemtech America
Certificates
Synthware Distilling Adapters, 75°
Synthware Distilling Adapters, 75°

3 Options Available Below

Product Details & Documents

Synthware distillation adapter with 75° angle.

  • 75° angle
  • Vacuum-tight seal
  • Accommodates thermometer
  • Compression cap and Viton® O-ring included

Features a compression cap and Viton® O-ring for a vacuum-tight seal of plain thermometer.

Product Family Options

Product Information

  • Height
    Width
    [ST] joint
    Availability
    Price
  • 60000-608
    Synthware distilling adapter
    Synthware distilling adapter
    110 mm
    55 mm
    14/20
    Log in for availability
    Log in for availability
    Each
    Each - $93.00
    $93.00
    New Customer Promotional Price
    Each
       $93.00
    Minimum order quantity is 1

    Supplier Number: A971420
  • 60000-610
    Synthware distilling adapter
    Synthware distilling adapter
    110 mm
    55 mm
    19/22
    Log in for availability
    Log in for availability
    Each
    Each - $84.31
    $84.31
    New Customer Promotional Price
    Each
       $84.31
    Minimum order quantity is 1

    Supplier Number: A971922
  • 60000-612
    Synthware distilling adapter
    Synthware distilling adapter
    155 mm
    100 mm
    24/40
    Log in for availability
    Log in for availability
    Each
    Each - $120.82
    $120.82
    New Customer Promotional Price
    Each
       $120.82
    Minimum order quantity is 1

    Supplier Number: A972440
Accessories

Product Information

  • Catalog #
    I.D.×W
    O-Ring Size
    Availability
    Price
  • Viton® O-Ring
    Viton® O-Ring
    60004-994
    6.07×1.78 mm
    010
    Log in for availability
    Each - $2.67

Product Information

  • Catalog #
    Material
    Cap Size
    Availability
    Price
  • Nylon cap
    Nylon cap
    60005-052
    Nylon
    13 mm
    Log in for availability
    Each - $2.73

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.