Titan3™ HPLC Syringe Filters, 17 mm, Thermo Scientific
Catalog #: 89031-648
Supplier: Thermo Scientific
Specifications
- Ø:17 mm
- Pore size:0.20 µm
- Description:HPLC syringe filter, with purple sealing ring
- Cat. no.:89031-648
- Membrane:Nylon
- Supplier No.:42213-NC
Specifications
About this item
Filters feature a banded polypropylene housing that prevents bursting.
Customers Who Bought This Also Bought