C Mag HS 7 Hot Plate Stirrer, IKA® Works
Catalog # 89028-160
Supplier: IKA Works
cUL Listed
CSA Certified
UL Listed
Specifications
- Temperature Range:50…500 °C (122…932 °F)
- Speed range:100 - 1500 rpm
- W×D×H:20W x 20D cm (77/8 x 77/8") Set-Up Plate
- Heat output:15 W
- Max. stirring capacity H₂O:10 L
- Weight:5 kg (11 lbs.)
- Cat. no.:89028-160
- Electrical:115 V
- Supplier No.:3581201
Specifications
About this item
Hot plate stirrer features a digital temperature display, microprocessor control, and extremely fast heating. Fixed safety circuit at 550 °C (1022 °F).
Ceramic top plate measures 17.8x17.8cm (7x7"). May be used with temperature sensor 89028-114.