TA-15-1.5 Fixed-Angle Rotor, Beckman Coulter®
Catalog # CABK368298
Supplier: Beckman Coulter
Specifications
- Max. speed:15,000 rpm
- Description:TA-15-1.5 Fixed-Angle Rotor
- Max. RCF:24,700 g
- Cat. no.:CABK368298
- Maximum RCF:24700×g
- Supplier No.:368298
Specifications
About this item
This rotor is for use with the Allegra® 25R centrifuge.
- Applications: DNA Precipitation, RNA Isolation, and Bacterial Call Pelleting for Mini-Preps
- Maximum Speed: 15,000 rpm
- Material: Aluminum
- Imbalance Tolerance: 6 g
- Nominal Rotor Capacity
It's ideal for DNA precipitation, RNA isolation, and bacterial cell pelleting for mini-preps
It accepts thirty 30 x 1.5-2.2 mL tubes or thirty 30-250 to 750 µL PCR tubes (requires adapter BK361247).
The rotor provides 24,700 g for sample volumes.
Ordering information: Rotor supplied with lid and O-ring.