TA-14-50 Fixed-Angle Rotor, Beckman Coulter®
Catalog # CABK368303
Supplier: Beckman Coulter
Specifications
- Max. speed:14,500 rpm
- Description:TA-14-50 Fixed-Angle Rotor
- Max. RCF:21,000 g
- Cat. no.:CABK368303
- Maximum Speed:14,500 rpm
- Maximum RCF:21000×g
- Supplier No.:368303
Specifications
About this item
This rotor is for use with the Allegra® 25R centrifuge.
- Applications: Pelleting Cells and Cells Particles and Purifying Large Quantities of Viruses.
- Maximum Speed: 14,000 rpm
- Rotor Material: Aluminum
- Imbalance Tolerance: 8 g
- Nominal Rotor Capacity: 400 mL
This rotor pellets cells from large volumes or cell particles from tissue homogenates
It holds up to 8 x 50 mL tubes.
Short-column methods may also be used to purify large quantities of viruses in a cushion gradient.
Ordering information: Rotor supplied with lid and O-ring.