TA-10-250 Fixed-Angle Rotor, Beckman Coulter®
Catalog # CABK368293
Supplier: Beckman Coulter
Specifications
- Max. speed:10,000 rpm
- Description:TA-10-250 Fixed-Angle Rotor
- Max. RCF:15,300 g
- Cat. no.:CABK368293
- Maximum Speed:10,000 rpm
- Maximum RCF:15300×g
- Supplier No.:368293
Specifications
About this item
This router is for use with the Allegra® 25R centrifuge.
- Rapid Bacteria Pelleting up to 1.5 L
- Flat-Bottom Bottles: 6 x 250 mL
- Tubes: 6 x 50 mL
- Maximum Speed: 10,000 rpm
- Material: Aluminum
It's ideal for pelleting cells from large volumes or cell particles from tissue homogenates
The TA-10-250 rotor provides high volume and g force for applications where 15,300 g is required for pelleting.
Short-column methods, such as partially filled tubes, may also be used to purify large quantities of viruses in a cushion gradient.