Order Entry
Canada
ContactUsLinkComponent
Acrodisc® Syringe Filters, DMSO-Safe, Sterile, Cytiva (Formerly Pall Lab)
Acrodisc® Syringe Filters, DMSO-Safe, Sterile, Cytiva (Formerly Pall Lab)
  CA28144-050
 :  Cytiva
undefined
Acrodisc® Syringe Filters, DMSO-Safe, Sterile, Cytiva (Formerly Pall Lab)
  CA28144-050
 :  Cytiva
 :  4433

 

  • Ø:
    25 mm
  • Pore size:
    0.20 µm
  • Cat. no.:
    CA28144-050
  • Filtration Area:
    2.8 cm²
  • Supplier No.:
    4433

 

 

These 25mm filters are ideal for the sterilization of media used for cell cryopreservation.

  • Nylon
  • Polypropylene housing
  • Luer-lock inlet

Constructed of nylon filter media in a polypropylene housing, they are compatible with solutions containing DMSO. Filters feature a female Luer-lock inlet connection and a male slip Luer outlet connection, and operate at a maximum temperature of 55 °C (131 °F). Sterilized by ethylene oxide.

 : Individually blister packed.