Order Entry
Canada
ContactUsLinkComponent
AcroPak™ 300 Capsule with PTFE Membrane, Cytiva (Formerly Pall Lab)
AcroPak™ 300 Capsule with PTFE Membrane, Cytiva (Formerly Pall Lab)
Supplier:  Cytiva
Certificates
undefined
AcroPak™ 300 Capsule with PTFE Membrane, Cytiva (Formerly Pall Lab)
Supplier:  Cytiva
Certificates

Specifications

  • Catalog No:
  • CA76414-000
  • CA28146-200
  • Water flow rate:
  • 0.8 L/min (0.1 bar)
  • 0.8 L/min (0.1 bar)
  • Inlet/outlet:
  • for tubing Ø 6.4 - 12.7 mm
  • for tubing Ø 6.4 - 12.7 mm
  • Ø×L:
  • 53×105 mm
  • 53×105 mm
  • Max. temperature:
  • 60 °C
  • 60 °C
  • Max. pressure:
  • 4.1 bar
  • 4.1 bar
  • Effective filtration area:
  • 300 cm²
  • 300 cm²
  • Housing Ø:
  • 5.1 cm (2")
  • 5.1 cm (2")
  • Max. ambient temperature:
  • 60 °C (140 °F) at 2.1 bar (30 psi)
  • 60 °C (140 °F) at 2.1 bar (30 psi)
  • Overall length:
  • 10 cm (45/16")
  • 10 cm (45/16")

Specifications

Related Information

Frequently Bought Together