Order Entry
Canada
ContactUsLinkComponent
Whatman™ Grade 2 Qualitative Filter Papers
Whatman™ Grade 2 Qualitative Filter Papers
Supplier:  Cytiva
Certificates
undefined
Whatman™ Grade 2 Qualitative Filter Papers
Supplier:  Cytiva
Certificates

Specifications

  • Catalog No:
  • CA28455-110
  • CA28455-085
  • CA28455-121
  • CA28297-226
  • CA28455-222
  • CA28455-200
  • CA28455-186
  • CA28455-164
  • CA11012-894
  • CA28455-030
  • CA89033-092
  • CA28455-063
  • CA28455-041
  • CA28455-244
  • CA28455-142
  • CA82004-046
  • CA11012-598
  • Thickness:
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • 190 µm (typical)
  • Particle retention:
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • Filtration speed:
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Approx. 240 s (Herzberg)
  • Ash content:
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • 0.06%
  • Airflow rate:
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • 21 s/100 ml/in²
  • Basis weight:
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • Burst strength:
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • 0.048 bar, wet burst; 1.103 bar, dry burst
  • Flow rate:
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Medium flow
  • Tensile strength:
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry
  • 44.6 N/15 mm, Tensile M/D Dry

Specifications

Frequently Bought Together