Order Entry
Canada
ContactUsLinkComponent
 
Whatman™ Quantitative Filter Papers, Ashless Grades (Ash 0.007%), Grade 44
 :  Cytiva
 
undefined
Whatman™ Quantitative Filter Papers, Ashless Grades (Ash 0.007%), Grade 44
 :  Cytiva
 

 

  • Catalog No:
  • CA28482-065
  • CA28482-043
  • CA70240-054
  • CA28482-021
  • CA89233-652
  • CA28297-334
  • CA28482-070
  • Thickness:
  • 176 µm (nominal)
  • 176 µm (nominal)
  • 176 µm (nominal)
  • 176 µm (nominal)
  • 176 µm (nominal)
  • 176 µm (nominal)
  • 176 µm (nominal)
  • Particle retention:
  • 3 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 3 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 3 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 3 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 3 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 3 µm (Particle retention rating at 98% efficiency), in liquid max.
  • 3 µm (Particle retention rating at 98% efficiency), in liquid max.
  • Filtration speed:
  • 995 s (Herzberg)
  • 995 s (Herzberg)
  • 995 s (Herzberg)
  • 995 s (Herzberg)
  • 995 s (Herzberg)
  • 995 s (Herzberg)
  • 995 s (Herzberg)
  • Airflow rate:
  • 56 s/100 mL/in²
  • 56 s/100 mL/in²
  • 56 s/100 mL/in²
  • 56 s/100 mL/in²
  • 56 s/100 mL/in²
  • 56 s/100 mL/in²
  • 56 s/100 ml/in²
  • Basis weight:
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • Burst strength:
  • 0.027 bar, wet burst; 3.033 bar, dry burst
  • 0.027 bar, wet burst; 3.033 bar, dry burst
  • 0.027 bar, wet burst; 3.033 bar, dry burst
  • 0.027 bar, wet burst; 3.033 bar, dry burst
  • 0.027 bar, wet burst; 3.033 bar, dry burst
  • 0.027 bar, wet burst; 3.033 bar, dry burst
  • 0.027 bar, wet burst; 3.033 bar, dry burst
  • Flow rate:
  • Slow to medium
  • Slow to medium
  • Slow to medium
  • Slow to medium
  • Slow to medium
  • Slow to medium
  • Slow to medium
  • Recommended flow rate:
  • 11 mL/min (Water)
  • 11 mL/min (Water)
  • 11 mL/min (Water)
  • 11 mL/min (Water)
  • 11 mL/min (Water)
  • 11 mL/min (Water)
  • 11 ml/min (Water)
  • Tensile strength:
  • 39.4 N/15 mm, Tensile M/D Dry
  • 39.4 N/15 mm, Tensile M/D Dry
  • 39.4 N/15 mm, Tensile M/D Dry
  • 39.4 N/15 mm, Tensile M/D Dry
  • 39.4 N/15 mm, Tensile M/D Dry
  • 39.4 N/15 mm, Tensile M/D Dry
  • 39.4 N/15 mm, Tensile M/D Dry

 

Frequently Bought Together