Order Entry
Canada
ContactUsLinkComponent
Starter 400M Multi Parameter Portable Water Analysis Meters, Ohaus
Starter 400M Multi Parameter Portable Water Analysis Meters, Ohaus
Supplier:  Ohaus
New Product
Certificates
undefined
Starter 400M Multi Parameter Portable Water Analysis Meters, Ohaus
Supplier:  Ohaus
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Catalog No:
  • 77679-472
  • 77679-474
  • 77679-476
  • Model:
  • ST400M-B
  • ST400M-F
  • ST400M-G
  • pH range:
  • −2 - 16
  • −2 - 16
  • −2 - 16
  • pH resolution:
  • 0.01
  • 0.01
  • 0.01
  • pH accuracy:
  • 0.01
  • 0.01
  • 0.01
  • mV range:
  • −1999 - 1999 mV
  • −1999 - 1999 mV
  • −1999 - 1999 mV
  • mV accuracy:
  • 1 mV
  • 1 mV
  • 1 mV
  • Conductivity range:
  • 0.01 μS/cm - 199.9 mS/cm
  • 0.01 μS/cm - 199.9 mS/cm
  • 0.01 μS/cm - 199.9 mS/cm
  • Conductivity accuracy:
  • 0.5%
  • 0.5%
  • 0.5%
  • Resistivity range:
  • 0 - 20 MOhm
  • 0 - 20 MOhm
  • 0 - 20 MOhm
  • Resistivity resolution:
  • 0.01 MOhm
  • 0.01 MOhm
  • 0.01 MOhm
  • Temperature range:
  • −5...+110 °C
  • −5...+110 °C
  • −5...+110 °C
  • Temperature resolution:
  • 0.1 °C
  • 0.1 °C
  • 0.1 °C
  • Temperature accuracy:
  • 0.3 °C
  • 0.3 °C
  • 0.3 °C
  • Temperature compensation:
  • Automatic
  • Automatic
  • Automatic
  • Sensor type:
  • 30 KΩ NTC (Temperature sensor)
  • 30 KΩ NTC (Temperature sensor)
  • 30 KΩ NTC (Temperature sensor)
  • Battery life:
  • 40 h with rechargeable battery
  • 40 h with rechargeable battery
  • 40 h with rechargeable battery
  • Dimensions:
  • 230×40×100 mm (L×H×W)
  • 230×40×100 mm (L×H×W)
  • 230×40×100 mm (L×H×W)
  • Weight:
  • 0.35 kg (0.77 lbs.)
  • 0.35 kg (0.77 lbs.)
  • 0.35 kg (0.77 lbs.)

Specifications

Frequently Bought Together