Order Entry
Canada
Orders LinkContactUsLinkComponent
TELLI® Talking Electronic Liquid Level Indicator

TELLI® Talking Electronic Liquid Level Indicator

Talking electronic liquid level indicator (TELLI®), 50.8 mm
Catalog # 77676-672
Supplier:   CP Lab Safety
Supplier #:  CP-TELLI-01
TELLI® Talking Electronic Liquid Level Indicator
Catalog # 77676-672
Supplier:  CP Lab Safety
TELLI® Talking Electronic Liquid Level Indicator
TELLI® Talking Electronic Liquid Level Indicator

Talking electronic liquid level indicator (TELLI®), 50.8 mm

Price
$338.61
Log in for availability
Each
Product Details & Documents

TELLI is a 'non-contact' liquid level measuring device, meaning there is no risk of cross-contamination or chemical exposure. It affixes to the outside of the chemical waste container. TELLI 'talks' to the user, alerting everyone that the container is nearly full. It is ideal for laboratory waste container spill prevention.

  • Easy to set up and maintain
  • Prevents overflows
  • UL tested for non-sparking
  • Great for use on HPLC waste containers
  • Works on glass and plastic containers
  • Fits containers as small as 2L and as large as 40 gal.
  • Includes 8' USB cable (300 V) - USB power means there is no battery to fail and cause a spill

TELLI, the Talking electronic liquid level indicator, uses radio waves to tell when a vessel is nearing maximum capacity and alerts you to empty the container before dangerous spills occur. Powered by a USB cable, it can use any USB power brick or computer port.

Features:
1.7 cm thick
ABS plastic outer
Fits maximum container circumference: 54.5" (17.35" diameter/approximately 30 to 40 gallon)
Fits minimum container circumference: 14.75" (4.7" diameter/approximately 2 L)
Elastic band stretches up to 27" (relaxed) and 54.5" (stretched)

Specifications
  • Ø:
    50.8 mm
  • Description:
    Talking electronic liquid level indicator (TELLI®)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.