VWR® Laboratory Compound Microscopes
Supplier: VWR International
New Product
Certificates
About this item
This compound microscope is designed for advanced biology students, teachers, doctors, and lab technicians.
- Binocular head Siedentopf type 30° inclined, 360° rotating
- Trinocular head Siedentopf type 30° inclined 360° rotating (Light Split 100:0/20:80)
- Widefield high eyepoint eyepiece WF10×/20 mm
- With diopter adjustment on the left eyetube and rubber eyecups
- Reversed quadruple revolving nosepiece
- CCIS Plan Achromat objectives iASC PL 4×, 10×, 40× S, 100× S-Oil
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built in low position coaxial rackless stage (Right-hand control)
- Focusable Abbe condenser N.A. 1.25 with iris diaphragm and slot
- 3 W LED module
Every aspect of these microscopes contributes to making your daily work easier. The ergonomic shape of the stand and the comfortability of the different heads enables fatigue-free viewing for many hours.
Power supply: 100 to 240 V (cUL)
Delivery: Includes immersion oil (5 ml), power cord, allen hexagonal key, thumb screw, vinyl dust cover, instruction manual.
Frequently Bought Together