Order Entry
Canada
ContactUsLinkComponent
VWR® Microscope with Camera Bundle, Stereo Zoom Trinocular LED Microscope with 10" Tablet Camera
VWR® Microscope with Camera Bundle, Stereo Zoom Trinocular LED Microscope with 10" Tablet Camera
Catalog # 77676-476
Supplier:  VWR International
New Product
undefined
VWR® Microscope with Camera Bundle, Stereo Zoom Trinocular LED Microscope with 10" Tablet Camera
Catalog # 77676-476
Supplier:  VWR International
New Product

Specifications

  • Magnification:
    0.75 - 4.5×
  • Description:
    Stereo zoom trinocular LED microscope with 10" tablet camera bundle
  • Working distance:
    100 mm
  • Zoom lens:
    6:1
  • Cat. no.:
    77676-476

Specifications

About this item

Basic stereo microscope for education work in university and high school, also suitable for transparent samples. The implemented click-stops allow precise reproduction of magnification. Students and lab technician benefit from the package solution with integrated transmitted/incident LED illumination, ready to start.

  • Greenough zoom stereo microscope optical system
  • 45° Trinocular stereomicroscope head
  • Widefield eyepieces 10× / F.N. 20
  • R2LED: Compact incident/transmitted illumination stand
  • 3 W Intensity controlled LED incident and transmitted illumination
  • Camera adapter 0.5×
  • 10" Tablet camera
  • 10" LCD Android tablet with 1280x800 screen resolution
  • Preloaded optimized app

Affordability and precision are beautifully combined in VWR's new stereo zoom LED microscope. This all-rounder, has been designed to be a versatile and durable optical instrument for everyday use in education, industry, and the life sciences.

Photo/video: 50/50 fixed
Connection: WiFi (2.4 and 5 GHz), Ethernet
WiFi resolution: 4 MP (2592×1520 pixels) captured resolution
WiFi: WiFi output (802.1 a/b/g/n/ac supporting both hot-spot mode or using existing WiFi network)
Power supply: 100 to 240 V (cUL)