Order Entry
Canada
Orders LinkContactUsLinkComponent
Modular Amplifer Chassis

Modular Amplifer Chassis

Modular amplifer chassis, shipping weight: 4.5 - 9.5 kg, 110 - 120 V, 60 Hz or 220 - 240, 50 Hz, 18×43×23 cm
Catalog # 77663-946
Supplier #:  74030
Modular Amplifer Chassis
Catalog # 77663-946
Modular Amplifer Chassis

Modular amplifer chassis, shipping weight: 4.5 - 9.5 kg, 110 - 120 V, 60 Hz or 220 - 240, 50 Hz, 18×43×23 cm

Price
$8,758.64
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Photo illustrates a complete amplifier system and is shown with the chassis and eight ISO-DAM8A amplifier modules.

  • Order a chassis and power supply enclosure
  • Select up to 8 modules
  • Order blank panels to fill empty slots
  • Chassis accepts combination of bioamplifiers and transducer amplifiers
  • Flexible channel count (1 to 8) allows expandability
  • Notch filter targets AC line noise sources
  • Variable gain output amplitude
  • Wide ±10 V output range
Specifications
  • Description:
    Modular amplifer chassis, shipping weight: 4.5 - 9.5 kg
  • Dimensions:
    18×43×23 cm
  • Electrical:
    110 - 120 V, 60 Hz or 220 - 240, 50 Hz

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.