Order Entry
Canada
ContactUsLinkComponent
Manual Microsyringe Pump with Digital Display
Manual Microsyringe Pump with Digital Display
Catalog # 77664-214
New Product
Manual Microsyringe Pump with Digital Display
Catalog # 77664-214
Supplier Number:  DMP
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Manual microsyringe pump with digital display, 25 mm travel distance
  • Cat. no.:
    77664-214

Specifications

About this item

The manual microsyringe pump is a convenient tool for precise manual injection of fluid using glass pipettes or similar injection devices. The design allows visual feedback of flow at the pipette tip. They can also be used as a manual micro syringe pump for perfusion or withdrawal of liquids. The resolution of the injection volume can be continuously varied from 10 nanoliters to the microliter range, depending on the syringe used.

  • Precise manual injection of fluid using glass pipettes
  • Accepts syringe sizes: 10 µL to 1 ml gas tight Luer tip
  • Micrometer head has resolution of 10 µm per division
  • Solid, stainless steel frame

Benefits:
Choice of medels, with or without digital display
Cost-effective solution

Applications:
Use for perfusion or withdrawal of liquids

Advances resolution: 0.001 mm for DMP and 0.01 mm for MMP
Syringe size: 10 µL to 1 mL gas tight Luer tip syringe
Tubing: 1.5 m of PTFE tubing with 0.5 mm Int. Ø
Pipette holder: 0.24×5.2"
Pipette holder fits: 1.0 to 1.5 mm outer diameter pipette
Pipette holder body diameter: 6.0 mm