Order Entry
Canada
Orders LinkContactUsLinkComponent
Retractor, Square Blade

Retractor, Square Blade

Retractor with 1.2 cm square blade, 7.5 cm (3")
Catalog # 77663-592
Supplier #:  504472
Retractor, Square Blade
Catalog # 77663-592
Retractor, Square Blade

Retractor with 1.2 cm square blade, 7.5 cm (3")

Price
$177.62
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Retractor with maximum spread of 3 cm.

Specifications
  • Description:
    Retractor with 1.2 cm square blade
  • Length:
    7.5 cm (3")

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.