Bonn Forceps, Tying Platform
Catalog # 77663-596
Supplier: WORLD PRECISION INSTRUMENTS LLC
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Bonn forceps, tying platform
- Length:9.5 cm (3.75")
- Cat. no.:77663-596
- Tip Style:Serrated
- Tip Width:0.3 mm
Specifications
About this item
Bonn forceps, tying platform for delicate tissue.
- Stainless steel