Order Entry
Canada
Orders LinkContactUsLinkComponent
Nalgene® Staining Boxes, Thermo Scientific

Nalgene® Staining Boxes, Thermo Scientific

Staining Boxes, 12.7 x 12.7 x 5.1 cm (5 x 5 x 2")
Catalog # 28196-310
Supplier #:  5705-1010
Nalgene® Staining Boxes, Thermo Scientific
Catalog # 28196-310
Nalgene® Staining Boxes, Thermo Scientific
Nalgene® Staining Boxes, Thermo Scientific

Staining Boxes, 12.7 x 12.7 x 5.1 cm (5 x 5 x 2")

Price
$80.32
New Customer Promotional Price
Log in for availability
Each Case of 2
Product Details & Documents

Boxes are made of polymethylpentene and feature a polypropylene copolymer cover and a low-density polyethylene plug

Use box to stain, fix, destain, and handle electrophoresis gels and membranes with less chance of damage than conventional methods. Box 28196-310 holds up to 500mL of liquid when a gel is in place; box 28196-306 holds up to 750mL. Both box and cover will resist temperatures from –70 to 70°C (–94 to 158°F), and have good chemical resistance to acids, bases, and select organic solvents. Strategic plug location allows easy liquid drainage with minimal gel handling. The plug will not interfere with the cover or box contents.

Specifications
  • Description:
    Staining Boxes
  • Interior dimensions:
    12.7 x 12.7 x 5.1 cm (5 x 5 x 2")
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Plug
    Replacement Plug
    28196-286
    Log in for availability
    Case of 12 - $38.40

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.