Nunc® Vinyl Sealing Tape, Thermo Scientific
Catalog #: CA89022-212
Supplier: Thermo Fisher Scientific
Specifications
- Dimensions:11.4 x 7.6 cm (41/2 x 3")
- Max. I.D.:–40 to 80°C (–40 to 176°F)
- Optical property:Light blocking
- Color:Black
- Cat. no.:CA89022-212
- Supplier No.:236703
Specifications
About this item
Vinyl sealing tape with pressure sensitive acrylate adhesives provide a secure seal on all polystyrene, polypropylene, and polycarbonate microplates (including 384- and 1536-well plates).
- Light blocking, non-fluorescent, and non-pierceable
- Nonsterile
This sealing tape can be applied to plate tops or bottoms to protect light sensitive samples.
Sealing tape works to minimize sample evaporation as well as well-to-well cross-contamination. All tape is supplied with removable tabs to facilitate sample identification.
Customers Who Bought This Also Bought