Volumetric Flask Mixers, Glas-Col
Supplier: Glas-Col
Certificates
About this item
These compact mixers are used for preparing dilutions and standard solutions
Aggressive mixing action allows for less mixing time, and the pulsing feature interrupts action for more thorough mixing.
Ordering information: Units come with a 1.8m (6'), three-wire grounded cord.
Specifications
- Catalog No:
- 80078-702
- 80078-698
- 80078-700
- Speed:
- 100–1500 rpm
- 100–1500 rpm
- 100–1500 rpm
- Unit weight:
- 36.3 kg (80 lbs.)
- 36.3 kg (80 lbs.)
- 36.3 kg (80 lbs.)
- Max. load capacity:
- 2.3 kg (5 lbs.)
- 2.3 kg (5 lbs.)
- 2.3 kg (5 lbs.)
- Dimensions:
- 46.4W x 30.5D x 43.8H cm (181/4 x 12 x 171/4")
- 46.4W x 30.5D x 43.8H cm (181/4 x 12 x 171/4")
- 46.4W x 30.5D x 43.8H cm (181/4 x 12 x 171/4")
Specifications
Customers Who Bought This Also Bought