DuraTap™ Sieve Shaker, Advantech
Catalog # 57405-000
Supplier: Avantor
Small Business Enterprise
Specifications
- Dimensions:71.1 x 53.3 x 63.5 cm (28 x 21 x 25")
- Weight:91 kg (200 lbs.)
- Cat. no.:57405-000
- Electrical:110 V, 60 Hz
- For Use With:20.3 cm (8") Sieves
- Maximum Load:7 Full or 14 Half Height Sieves
- Supplier No.:DT168
Specifications
About this item
The DuraTap™ Sieve Shaker is a heavy-duty shaker designed to accommodate 8" and 200 mm or 12" and 300 mm diameter test sieves.
This unit is ideal for use with aggregates, sands, cements, chemicals, powdered metals, cosmetics, grains, seeds, coal, soils, coffee, tobacco pharmaceuticals and many other dry components in pellet, ground, granular or powder form.
The tower and wear parts are engineered and constructed with industrial-strength components to withstand everyday, harsh duty cycles. Greased fittings are provided to ensure longer life of the bearings. The built-in digital timer allows for repeatable results
Ordering information: Units are supplied with cork, rubber plug, electrical line cord and instruction manual.