Thermoshaker for Microtube and PCR Plate, Grant Instruments
80076-377
UL Listed
- Temperature Range:5° above ambient...100 °C (212 °F)
- Environmentally Preferable:
- Temperature uniformity:±0.1°C at 37°C (±0.2° at 98.6°F)
- Dimensions:20.5W x 23D x 13H cm (81/16 x 91/16 x 51/8")
- Timer:1 minute to 96 hours
- Cat. no.:80076-377
- Electrical:12 VDC, 5 A
- Speed Range:250 - 1400 rpm
- Orbit:2 mm (0.08")
- Supplier No.:PHMT USA
Variable speed, variable temperature thermoshaker combining three instruments in one for maximum versatility and efficiency; a microtube and microplate thermoshaker, compact benchtop incubator,
- Temperature setting range: +25°C to100°C
- Temperature control range: +5°C above ambient to 100°C
- Shaking speed: 250 to 1400rpm
- Rapid heat-up speed
- Continuous or timed operation, with alarm and automatic switch-off facility
- Improved fast start 3s to maximum shaking speed
- Temperature calibration function
Capacity for up to 24 or up to 32 microtubes or PCR 96 wel plate.
: UL listed.
: Blocks are required for operation. Not supplied with a block.