VORTEX 3 Orbital Shakers, IKA® Works
Catalog # 33993-874
Supplier: IKA Works
Specifications
- Operating temperature range:5...40 °C (41...104 °F)
RH 80% - Dimensions:12.7W x 14.9D x 13.6H cm (5 x 57/8 x 53/8")
- Weight:4.5 kg (9.9 lbs.)
- Cat. no.:33993-874
- Electrical:115 V, 50/60 Hz, 160 W
- Orbit:4 mm (⁵⁄₃₂")
- Speed:250 - 2500 rpm
- Supplier No.:3340001
Specifications
About this item
Orbital shakers are suitable for touch-operated or short-time continuous operation
Shaker attachments and inserts securely click onto units in any position and allow various applications to be performed. The one-hand attachment is 88mm (37/16") in diameter for larger vessels. The universal attachment allows use of various inserts for tubes, flasks, and plates.
Self-ventilating motor is encased in a sturdy zinc die-cast housing. Compact shakers feature wide, infinitely adjustable speed ranges. Special silicone base feet with ultra-high vibration damping ensure unit stability at the highest speeds.
Ordering information: Supplied with one standard attachment for test tubes and small vessels.