About this item
Mini DipTip™ is a miniature transmission probe for microliter spectroscopic sampling. Mini DipTip’s tip diameter is only 1.5 mm, the size of a 17-gauge needle. It will fit into all micro centrifuge tubes on the market and is a useful tool for measuring protein and DNA samples. It can also be used for a dissolution system.
- The Mini DipTip is ideal for multi-channel applications
- Ten times more efficient than standard DipTips
- Compatible with many standard spectrophotometers (600 µm fiber optic coupler connections)
- 2, 5 and 10 mm light pathlengths available
- More flexible cables than standard DipTips
- Compatible with most fiber coupled spectrometers
- Ideal for multi channel applications with LEDSpec
Microliter samples can be analyzed cost effectively when you combine the Mini DipTip with one of the following:
The Fiber optic-based spectrometer (Tidas-E Base Series Photo Diode Array Spectrometer) and a light source (D2H and FO-6000)
A spectrophotometer (Tidas S300 Series e.g. pn 505067)
Benefits:
Connects with most standard spectrometers using a 600 µm connection
Perfect for mobile applications
Applications:
Protein and DNA sample measurements
Dissolution system
Tip diameter: 1.5 mm
Wavelength range (nm): 200 - 1000
Sample volume required: 20 - 50 µl
Distance from tip to upper edge of sample window: 7 mm
Fiber length: 1.0 m
Fiber optic connection: SMA 905
Launch fiber bundle (7×200 µm) NA = 0.22: Ø=680 µm
Return fiber bundle (7×200 µm) NA = 0.22: Ø=680 µm
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.