Tissue Culture Rotators, Glas-Col®
Catalog #: 62404-006
Supplier: Glas-Col
Small Business Enterprise
Specifications
- Capacity:31 tubes, 10–18mm dia.; 16 tubes, 20–30mm dia.
- Dimensions:26W x 27.1D x 24.9H cm (101/4 x 102/3 x 95/6")
- Speed:2–60 rpm
- Cat. no.:62404-006
- Electrical:120 V, 50/60 Hz
- Supplier No.:099A RD4512
Specifications
About this item
Ideal for continuous mixing of tissue culture specimens
Unique clamping device maintains motor position at any point within 110°. The variable speed control module with 1.2 m (4') safety cord allows for convenient operation at a distance or within controlled environments. Friction-drive test tube rotator head accommodates thirty-one 10 to 18 mm dia. tubes or sixteen 20 to 30 mm dia. tubes. Spring clips attach easily to rotator head to hold test tubes. Change heads with a simple thumbscrew operation. Containers remain visible during operation. Enameled steel body with a 1.3 cm (¹/₂") steel base plate with bumper feet.
Ordering information: Complete with test tube rotator head, 31 clips for ten 18 mm diameter tubes, and 16 clips for twenty 30 mm diameter tubes.
Customers Who Bought This Also Bought