Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:BNC-to-Mini phone plug coaxial cable for use with the DAM series amplifiers
- Length:1.8 m
- Cat. no.:77664-092
Specifications
About this item
BNC-to-Mini Phone Plug Coaxial Cable is designed for use with the DAM series Amplifiers, like the DAM50 and the DAM80 Extracellular Amplifiers. It is 1.8 m (6') long to accommodate most electrophysiology applications in your laboratory.
- Perfect for wiring any laboratory setup
- Connector A: 3.5 mm MiniPhone plug
- Connector B: BNC (male)
- Cable: 1.8 m (6')
- Designed for the DAM80 and DAM50 ampliers
These cables have a metal, male BNC connector on one end of the cable and a 3.5 mm mini phone plug on the other end. BNC (Bayonet Neill-Concelmen) connectors have a bayonet-style locking mechanism that provides a secure connection. These coaxial cables have an impedance of 50 ohms. (RG58U style). The cables have excellent shielding from electromagnetic interference and radio frequency interference, which is perfect for electrophysiology laboratories.