Order Entry
Canada
ContactUsLinkComponent
Mini-Scissor for Soft Wires 130 mm
Mini-Scissor for Soft Wires 130 mm
  77663-772
New Product
Mini-Scissor for Soft Wires 130 mm
  77663-772
 :  504750
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Length:
    13 cm (5")
  • Cat. no.:
    77663-772

 

 

Innovative design of these cutters lessens operator hand strain. Cutting capacity: 20 AWG (0.8 mm) soft wire. 0.005" (0.127 mm) mylar, plastic and shielded cable.

  • Ergonomic design with particulate-free grips
  • Ultra precise scissors for cutting fine or delicate items with a clean, square edge
  • Handle design is advantageous for users with arthritic hands
  • Swiss made

The new ergonomic design offers several benefits:
Ergonomic handle reduces repetitive motion strain
Anti-slip rubber outer surface for improved grip
Perfect stiffness for increased productivity
Easy pick up with or without gloves
Ultimate operator comfort from UCP intelligent design
ESD-safe material

Micro-shears utilize a shearing cut to provide a clean and smooth cut. Anti-shock shear cutting greatly reduces mechanical shock delivered to the component and requires less effort to cut a wire as compared to compression wire cutters.