Animal Temperature Controller, ATC-2000
Product Details & Documents
The ATC2000 features an adaptive mode to auto adjust PID regardless of animal size. The plate's internal temperature sensor prevents localized hot spots under animal with maximum temperature stability. The ATC2000 is compatible with RTD (resistive temperature device) and thermocouple probes.
- The Animal temperature controller has three temperature sensing inputs
- Adaptive mode auto adjust PID regardless of animal size
- Plate's internal temperature sensor prevents localized hot spots under animal with maximum temperature stability
- Compatible with RTD (resistive temperature device) and thermocouple probes
- Extremely quiet DC heater to facilitate electrophysiological recordings
- Three temperature sensor inputs
- Auto shutdown if the plate reaches 45 °C
Benefits:
Low noise temperature control system
Adapts to different size animals automatically
Accepts RTD and thermocouple probes
Applications:
Small animal surgery
The Animal Temperature Controller has three temperature sensing inputs:
The resistive temperature device (RTD) probe input can be used to monitor an RTD rectal probe to control the animal temperature or to monitor ambient temperature, induction chamber temperature or any other temperature.
When using a thermocouple probe, the thermocouple (TC) probe input can be used just like the RTD input. (A T type thermocouple must be used.)
The heater plate also has an internal temperature sensor. The ATC2000 monitors this sensor to prevent the localized hot spots under animal.
The controller has three operational modes:
Normal mode uses the configured sensor (RTD or TC) or the plate sensor to drive the control loop.
Adaptive mode uses the temperature of the heated plate and the temperature of the subject to control. This approach is less prone to overshoot, but somewhat slower the normal mode, depending on the sampling rate used.
Shutdown is a fail safe mode used if the plate temperature ever exceeds 45 °C.
Note: A heating plate and a probe are required for use with this unit.
Specifications
- Temperature range:Up to 45 °C
- Description:ATC-2000 Animal temperature controller
- Dimensions:8.8×20.9×27.6 cm
- Electrical:Universal AC adapter 90 - 264 V Input, 12 V @ 4.5 A maximum output
- Cat. No.:77664-062
- Model:ATC2000
- Temperature resolution:0.1 °C
- Temperature accuracy:±0.3 °C
- Sensor:RTD Ø 2.0 mm tube with 3.5 mm ball head
Accessories
Product Information
- Catalog #AvailabilityPrice
- Heating pad, 15×25 cm
Product Information
- Catalog #AvailabilityPrice
- Silicone pad, 10×15 cm
Product Information
- Catalog #AvailabilityPrice
- Heating pad, 15×10 cm
Product Information
- Catalog #AvailabilityPrice
- Heating pad, 15×4 cm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



