Applying Forceps
Approximator applying forceps, Stainless steel, 10 cm
Catalog # 77661-818
Supplier: WORLD PRECISION INSTRUMENTS LLC
Supplier #: 14189
Jump to:
Product Details & Documents
- Use with vessel clips 77661-760, 77661-922 and 77661-762
- Use with the 77661-710 approximator
- Stainless steel
Specifications
- Description:Approximator applying forceps
- Length:10 cm
- Material:Stainless steel
Accessories
Product Information
- Catalog #AvailabilityPrice
- Approximator 20 g pressure, for 0.5 - 1.0 mm vesselApproximator 20 g pressure, for 0.5 - 1.0 mm vessel77661-710Log in for availabilityEach - $114.38
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



