Order Entry
Canada
Orders LinkContactUsLinkComponent
Six Programble Pump, Aladdin AL-6000

Six Programble Pump, Aladdin AL-6000

Aladdin six programble pump, 26.035×38.1×12.7 cm, Wall adapter 12 V DC @ 850 mA, 4.595 kg, 6, Aladdin AL-6000
Catalog # 77664-056
Supplier #:  AL-6000
Six Programble Pump, Aladdin AL-6000
Catalog # 77664-056
Six Programble Pump, Aladdin AL-6000
Six Programble Pump, Aladdin AL-6000

Aladdin six programble pump, 26.035×38.1×12.7 cm, Wall adapter 12 V DC @ 850 mA, 4.595 kg, 6, Aladdin AL-6000

Price
$2,728.66
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Aladdin AL-6000 holds up to six syringes. While it is one of the most cost-effective pumps available, the Aladdin pump series boasts versatility and functionality to serve a variety of dispensing applications!

  • Cost-effective
  • Program sequences without a computer
  • Rich command set
  • RS-232 and TTL control
  • Accepts syringe sizes: 1 to 60 ml, or 0.5 to 5 ul
  • Multi-Barrel pump for up to six syringes

Benefits:
Automatic dispensing of small volumes
Very precise flow rate control
Hands-free operation with foot switch

Applications:
Drug administration
Chemical applications with slow incorporation of fixed volumes of fluids

The Aladdin series provides the capability to both inject and withdraw. These pumps can be used for manually triggered injections, but also have the capability to be programmed in multi-step pumping sequences without the requirement for a computer. Even so, this series also has both RS-232 and TTL inputs for external control and status feedback to a computer, if desired. The pumps can be daisy chained for multi pump applications involving push/pull protocols or multiple independent channels. The performance characteristics are admirable, considering the price.

The AL-6000 has the following additional features:
Holds up to 6 syringes up to 60 ml each
Infusion rates: 0.452 μl/hr (1 cc syringe) to 1451 ml/hr (60 cc syringe)
Fully programmable, automate with a computer (if desired)
Up to 41 pumping phases can be programmed to allow: pumping rate change, set dispensing volumes, pause, external signals, set alarms
Accuracy ±1%
Two year warranty

Specifications
  • Model:
    Aladdin AL-6000
  • Power:
    Wall adapter 12 V DC @ 850 mA
  • Description:
    Aladdin six programble pump
  • Dimensions:
    26.035×38.1×12.7 cm
  • No. of Syringes:
    6
  • Weight:
    4.595 kg

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.