Order Entry
Canada
ContactUsLinkComponent
Satellite Air-Therm Heater for use with ECU
Satellite Air-Therm Heater for use with ECU
Catalog # 77664-038
New Product
Satellite Air-Therm Heater for use with ECU
Catalog # 77664-038
Supplier Number:  AIRTHERM-SAT-1W
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Temperature Range:
    Ambient to 45 °C
  • Description:
    Satellite Air-Therm heater, platinum RTD 1000 Ω temperature sensor
  • Dimensions:
    23.5×21×9 cm (9.25×8.25×3.5")
  • Cat. no.:
    77664-038
  • Electrical:
    95 - 135 V or 220 - 240 V, 50/60 Hz, 450 W
  • Temperature Resolution:
    0.1 °C

Specifications

About this item

The AirTherm SAT is an auxiliary heater designed to be used in Live Cell Imaging applications with microscopes that are fitted with a full microscope environmental chamber enclosure. It works in conjunction with an ECU (environmental control unit), which uses a PID control algorithm to maintain tightly controlled loops of heat for environment control.

  • For use with the ECU (environmental control unit) to heat a live cell imaging chamber
  • Electrically and acoustically quiet
  • Quick, precise response to thermal change
  • The system is typically used in a closed loop configuration

The AirTherm SAT system includes:
AirTherm SAT
Temperature sensor for remote placement in environmental chamber