Wall-Mount Plate
77663-062
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
- Ø:15×15 cm (6×6")
- Description:Wall plate for articulation arm
- Environmentally Preferable:
- Cat. no.:77663-062
Wall plate for articulation arm (77663-034).
- The holes are 10 mm and separated by 125 mm
- The bolts are 17 mm hex
- 9.34 mm upper bolt shank by 70 mm long
- A 17 mm Hex wrench is supplied
- Shipping weight 9 lbs.
Mount your microscope on the wall for convenient storage when space is tight.
: Includes wall bolts.