Order Entry
Canada
ContactUsLinkComponent
 
Non-Rotating Spindle Digital Micrometer Head
Catalog # 77663-052
New Product
Non-Rotating Spindle Digital Micrometer Head
Catalog # 77663-052
Supplier Number:  502102
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Resolution:
    0.001 mm
  • Description:
    Non-rotating spindle digital micrometer head, 166 mm
  • Spindle Ø:
    8 mm
  • Cat. no.:
    77663-052
  • Accuracy:
    ±0.003 mm
  • Weight:
    1.12 lbs.

Specifications

About this item

The new non-rotating spindle digital micrometer head allows you to create your own micro-positioning instrument. With micron-level accuracy, it gives higher precision than a normal micromanipulator.

  • Mounting: 12×10 mm
  • Environmental protection: IP 54
  • Data output: RS232
  • Total travel distance: 25 mm

Since the spindle does not rotate as it advances, instruments can be directly attached without the need for a complicated decoupling device. The digital display eliminates the need to squint at the notational scale. Readings can be clearly seen in either inches or millimeters. Can read both absolute position and the increment relative to a previously chosen point.