Order Entry
Canada
ContactUsLinkComponent
Heidolph® Multi Reax Vibrating Shaker
Heidolph® Multi Reax Vibrating Shaker
  CA11009-536
undefined
Heidolph® Multi Reax Vibrating Shaker
  CA11009-536
 :  036130040CA

 

  • Temperature range:
    0 to 50°C (32 to 122°F) at 80% relative humidity
  • Description:
    Multi Reax Vibrating Shaker
  • Shipping weight:
    9.8 kg (21.6 lbs.)
  • Max. load capacity:
    1.5 kg (3.3 lbs.)
  • W×D×H:
    270×172×410 mm (10⅝×6¾×16⅛")
  • Cat. no.:
    CA11009-536
  • Electrical:
    115 V, 60 Hz, 33 W
  • Orbit:
    3 mm (⅛")
  • Speed:
    150 - 2000 rpm
  • Supplier No.:
    036130040CA

 

 

This versatile shaker can accommodate up to 26 vessels

Unit is designed for continuous use and features a sparkless, maintenance-free motor. It has digital speed control and a self-reset function to protect against overheating. A digital process timer allows for unattended operation for up to 999 minutes and sends an acoustic signal when completed.

 : Meets the standards of protection class IP 30 (DIN 40050).
 : Manufacturer's three-year unconditional warranty. Unit comes standard with one of each of the carousel attachments. For 230V units, contact your Avantor sales representative for more information.