Order Entry
Canada
ContactUsLinkComponent
Articulated Arm Table Clamp
Articulated Arm Table Clamp
Catalog # 77663-034
New Product
Articulated Arm Table Clamp
Catalog # 77663-034
Supplier Number:  502007
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Articulated arm table mount without focus mount
  • Cat. no.:
    77663-034

Specifications

About this item

Articulated arm table mount without focus mount.

  • Requires (77663-036) focus mount (sold separately) for PZMIII
  • Total arm length: 800 mm
  • Length of middle horizontal bar: 330 mm
  • Length of adjustable horizontal bar: 450 mm
  • Length of short horizontal bar: 170 mm

The small horizontal bar is always parallel to the table surface. The small horizontal arm is permanently linked with the adjustable forearm, and the two are raised and lowered together. Within the adjustable forearm is an internal tension spring to prevent drift.

The unit has three pivot points of rotation, and all have a manual clutch to lock in the position:
- Between the small horizontal bar and the adjustable forearm
- Between the adjustable forearm and the middle horizontal bar
- Between the middle horizontal bar and the table clamp

Maximum opening angle in vertical direction: 500 mm
Horizontal rotation angle: 360° rotatable
Maximum revolution radius: 31.89"
Minimum revolution radius: 13"
Base type: Clamp
Base shape: Rectangle
Diameter of the base mounting hole: 22 mm
Clamp opening size: 0 to 53 mm

Ordering information: Requires (77663-036) focus mount (sold separately).